Shop All Camping Gear
Walkstool
22 in. Walkstool Comfort
Mfr # 601201
Zoro # G604168202
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walkstool
- MFR # 601201
- Zoro # G604168202
- UPC # 834213002106
- Country of Origin China
- Category Camping Gear
Description
Features
- The smallest model features a large and comfortable seat size, which increases on the larger models.
- The Walkstool can be used in a low position, or with the aluminum telescopic legs extended.
- Walkstool Comfort is extremely durable and offers big rubber ft. and an ergonomically shaped seat of mesh material.
- Making it possible to sit comfortably for extensive periods of time.
- Lightweight &compact, the Walkstool is perfect for any occasion!.
- When not in use the telescopic legs "lock" with a twist of the legs for easy carrying.
- Max Height - 22 in.
- Seat Size - 15 in.
- Max Load - 495 lbs.
- Item Weight - 28 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME RAWHIDE CHIPS CHIKEN 1LB (046)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Brass Coupler 5200 PSI (PW7130)
- TRUSOUTH Trufuel 40 to 1, 2 Cycle Mix, PK6 (6525538)
- WALKSTOOL 30 in. Walkstool Comfort (601203)
- WALKSTOOL 20 in. Walkstool Basic (601204)
- DATREX Datrex DX1000W 125 ml 8 Liters Emergency Water Per Sachet (DX1000W)
- COGHLANS CAMP FORK 41"" (9195)
- COGHLANS Mini Shovel With Pick (9720)
- KAMP-RITE Kamp-Rite SIP130 4 x 4 Self Inflating Pad; Mega Extra Large (SIP130)
- COLEMAN Coleman 21A102 Standard 2 Lantern Mantle - 2 Pack (310060)
- Walkstool Camping Gear