Shop All Camping Gear
Walkers
Razor Walkie Talkie
Mfr # GWP-RZRWT
Zoro # G0412274
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3 in
- Height 1.7 in
- Width 6.4 in
- Includes (2) AAA Batteries; Manual
- Features Push-to-talk (PTT), Hands-free, Voice Activated Transmission (VOX)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walkers
- MFR # GWP-RZRWT
- Zoro # G0412274
- UPC # 888151021507
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 6.3 in |
Height | 1.7 in |
Width | 6.4 in |
Battery Size Supported | AAA |
Details
Item | Two-way Radio |
Color | Beige |
Includes | (2) AAA Batteries; Manual |
Features | Push-to-talk (PTT), Hands-free, Voice Activated Transmission (VOX) |
Number of Batteries Supported | 3 |
Maximum Operating Range | 15840 ft |
Maximum Battery Run Time | 12 hr |
Total Radio Channels | 22 |
Battery Chemistry | Alkaline |
Description
Looking for an add on to your Razor electronic muff? The Walker's Game Ear GWP-RZRWT Razor Walkie Talkie is custom designed to integrate onto the Razor muff. With 22 channels and up to 3 mile range, it's the ideal accessory to your Razor muff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Fly Trap Floor Disply Dispose (FTD-FD48)
- POWERHOUSE MultiPurpose Butane Lighter - Stainless (PO100080)
- OREGON Flat Idler Pulley JD (78-118-0)
- DB ELECTRICAL Fuel Pump For Kubota BX1500D, BX1800D RC601-51350, RC601-51352 (1903-3036)
- LAVANTURE Lavanture 78-2RB Cup Holder - 2-3/4" Depth, Black (78-2RB)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- COLEMAN Water Carrier 5 Gal (2000014870)
- LEISURE SPORTS 2-tier Camp Round Table Round with 4 Cupholders and Carrying Bag for Camping, Beach, Picnic (235495LXP)
- HOFFMAN A H INC/GOOD EARTH 10Lb Hydrated Lime (15110)
- SINGING ROCK Ice Screw Storage Bag (497540)
- LIBERTY MOUNTAIN Stake Nylon Bag - Black (120763)
- Walkers Camping Equipment