Shop All Earmuffs
Walkers
Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Pink
Mfr # GWP-FKDM-PK
Zoro # G7211296
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Series Childrens
- Color Pink
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- PORTWEST Full Brim Future Helmet Vented (PW52)
- PYRAMEX Leather Driver, L, PR (GL3007CKBL)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- WALKERS Over-the-Head Ear Muffs, 26 dB, Advanced Protection, Flat Dark Earth (GWP-DCPM-FDE)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- Walkers Earmuffs