Shop All Earmuffs
Walkers
Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim Quad Comm
Mfr # GWP-RSEQM-BT
Zoro # G8613569
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Series Razor Slim Quad Comm
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Noise Reduction Rating NRR | 23 dB |
Series | Razor Slim Quad Comm |
Color | Black |
Item | Electronic Ear Muffs |
Ear Muff Style | Over-the-Head |
Description
Razor Slim Electronic Quad Muff,w/Bluet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, +1.5 Clr Anti-Scratch Len (48-73-2202)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM-MCCG)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- WALKERS Over-the-Head Electronic Ear Muffs, 22 dB, Specialty, Black (GWP-WLK1MEM)
- WALKERS Over-the-Head Ear Muffs, 26 dB, Advanced Protection, Flat Dark Earth (GWP-DCPM-FDE)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- KLEIN TOOLS Bluetooth Earmuffs (AESEM1)
- Walkers Earmuffs