Shop All Earmuffs
Walkers
Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Pink
Mfr # GWP-RSEM-PNK
Zoro # G8613575
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Color Pink
- Series Razor Slim
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8724)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- WALKERS Over-the-Head Ear Muffs, 26 dB, Advanced Protection, Flat Dark Earth (GWP-DCPM-FDE)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- Walkers Earmuffs