Shop All Earmuffs
Walkers
Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim
Mfr # GWP-RSEMPAT-FDE
Zoro # G8613925
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Ear Muff Style Over-the-Head
- Color Flat Dark Earth
- Series Razor Slim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 23 dB |
Ear Muff Style | Over-the-Head |
Color | Flat Dark Earth |
Series | Razor Slim |
Item | Electronic Ear Muffs |
Description
Razor Slim Electronic Muff,Fde Patriot
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- Walkers Earmuffs