Shop All Earmuffs
Walkers
Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black
Mfr # GWP-RSEMPAT
Zoro # G8613803
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Ear Muff Style Over-the-Head
- Series Razor Slim
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE MEDIUM (BDWG-GAMECHANGERS-LONGJOHNS-M)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- WALKERS Youth Ear Muffs, Pink (GWP-YWFM2-PNK)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- 3M PELTOR Optime ABS Earmuff, Earmuffs Shape, 21.0 db, Beige/Black (H6F/V)
- Walkers Hearing Protection