Shop All Earmuffs
Walkers
Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black
Mfr # GWP-RSMPAS
Zoro # G8613760
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 27 dB
- Color Black
- Series Razor Slim
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- KIMBERLY-CLARK PROFESSIONAL Access Wall Mount Dispens Brag PopUp 10.8x0.65x8 WHT Steel (73900)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- WALKERS Over-the-Head Ear Muffs, 30 dB, Black (GWP-SF-EXFM3)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- Walkers Earmuffs