Shop All Earmuffs
Walkers
Low Profile Black with Teal Logo Muff
Mfr # GWP-FPM1-BKTL
Zoro # G700910675
product price: $16.15
/ea
$16.15
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
Walkers Game Ear, the shooting and hunting industry pioneer in hearing protection, introduces the new Pro - Low Profile Folding Muffs. The ultra-light Walkers Pro - Low Profile Folding Muffs provide complete protection with outstanding comfort whether in the field or at a shooting range. To ensure comfort, these muffs feature low profile contoured cup, a padded headband and soft PVC ear pads all in a compact folding design. With a noise reducing rating (NRR) of 31 dB, the Pro - Low Profile Folding Muffs help protect your hearing from sustained or loud sounds.
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
- INTERSTATE SAFETY 6 Point Ratchet Suspension for Hard Hat / Safety Helmet (40405)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.LG)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-5000)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim (GWP-RSEM-FDE)
- WALKERS Over-the-Head Electronic Ear Muffs, 22 dB, Specialty, Black (GWP-WLK1MEM)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- WALKERS Over-the-Head Ear Muffs, 27 dB, Razor Slim, Black (GWP-RSMPAS)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM-MCCG)
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- Walkers Hearing Protection