Shop All Below the Hook Lifting Magnets
This Product is Discontinued
Walker
Lifting Magnet, 1,320 lb Flat Cap, 9 3/4"L (Discontinued)
Mfr # NEO-600
Zoro # G604223659
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 9 3/4 in
- Magnet Height 4 in
- Max. Heat Resistant Temp. 180 Degrees F
- Overall Height 6 in
- Magnet Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker
- MFR # NEO-600
- Zoro # G604223659
- UPC # 682241345906
- Country of Origin Czechia
- Category Below the Hook Lifting Magnets
Dimensions
Overall Length | 9 3/4 in |
Magnet Height | 4 in |
Overall Height | 6 in |
Magnet Length | 9 3/4 in |
Overall Width | 4 3/4 in |
Magnet Width | 4 3/4 in |
Overall Size | 9 3/4 in |
Bail Opening Height | 2 1/2 in |
Handle Length | 7 1/4 in |
Magnet Surface Size | 9 3/4 in x 4 3/4 in |
Bail Inside Width | 2 in |
Bail Inside Length | 2 1/2 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,320 lb, Maximum Round Load Capacity 660 lb, Minimum Thickness for Activation 1/2 in, Minimum Thickness for Maximum Load Capacity 1 in, Activation Mechanism On/Off Handle, Magnet Length 9 3/4 in, Magnet Width 4 3/4 in, Magnet Height 4 in, Overall Length 9 3/4 in, Overall Width 4 3/4 in, Overall Height 6 in, Bail Inside Width 2 in, Bail Inside Length 2 1/2 in, Handle Length 7 1/4 in, Minimum Operating Temperature -10 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.