Shop All Automotive Mufflers & Exhaust Pipes
Walker Exhst
WALKER EXHST 21478 Exhaust Muffler For 2001-2005 Ford Explorer Sport Trac - Silver
Mfr # W22-21478
Zoro # G903735907
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhst
- MFR # W22-21478
- Zoro # G903735907
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Spun-Locked Heads Help Resist Ruptures Due To Backfires
- Bridge Construction For Structural Strength And A Long Service Life
- Durable Internal Partitions For Greater Interior Structural Stability And A Long Service Life
- The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability
- Strong, OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability
- OE-Style Domed Heads Help Reduce Radiated Noise
- Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes
- Shape - Oval
- Inlet Position - Offset
- Inlet Diameter - 2.25 in.
- Outlet Position - Center
- Case Diameter - 7 x 9 in.
- Color - Silver
- Case Length - 29 in.
- Material - Stainless Steel
- Internal Construction - Louvered Tube
- Fits - 2001-2005 Ford Explorer Sport Trac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Filter Wrench, 1/2 In. (4555)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- MAIN FILTER FORCE AMERICA F501110C Replacement/Interchange Spin-On Filter (MF0058069)
- WALKER EXHST 40295 Exhaust Y Pipe - Silver (W22-40295)
- FLOWMASTER 3.0IN(CENTER IN)/2.5IN(DUAL OUT) FLOW FX MUFFLER (72198)
- CORSA EXHAUST Chevrolet Tahoe Cat-Back Exhaust System (CSR14859BLK)
- MBRP 2011-2014 Ford F150 3.5L V6 Ecoboost 4 in. Cat Back Exhaust System, T409 Stainless Steel (MBRS5248409)
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT212)
- WALKER EXHAUST Exhaust Muffler, 18949 (18949)
- SPEEDFX EXHAUST TIPS 312 Inch Inlet 4 Inch Outlet Polished Stainless Steel Round Straight Cut Rolled (303S)
- Walker Exhst Emission Control Parts