Shop All Automotive Mufflers & Exhaust Pipes
Walker Exhaust
Walker Exhaust 52167Aluminized Steel Exhaust Intermediate Pipe for 1995-2000 Toyota Tacoma
Mfr # W22-52167
Zoro # G204005877
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # W22-52167
- Zoro # G204005877
- UPC # 86387521673
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Aluminized Steel Exhaust Intermediate Pipe (52167) by Walker. With their extensive selection of accessories and hardware for the exhaust system, Walker will provide you with everything needed to do the complete exhaust job. When you choose Walker accessories, you get ultimate quality products from the leader in the exhaust and emissions control industry.
Features- Made of high quality aluminized steel
- Corrosion resistant
- Long life service
- Requires modifications and use of bender to complete installation
- 1995-2000 Toyota Tacoma
- Class: W
- Material: Aluminized Steel
- Outlet Diameter: 2"
- Length: 36.375"
- Inlet Quantity: 1
- Outlet Quantity: 1
- Inlet Connection Type: 2 Bolt Welded Flange
- Outlet Connection Type: Pipe Connection
- Outlet Diameter Designation: Outside Diameter
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Handheld Brake bleeder (CMMT98287)
- UVIEW UView 550000 Airlift Radiator Tool (UVW-550000)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX UTILITY CHEST 37IN (DZ8537)
- WALKER EXHAUST Exhaust Reduction Pipe, 41952 (41952)
- WALKER EXHAUST Exhaust Intermediate Pipe, 41806 (41806)
- WALKER EXHAUST Exhaust Pipe, 49076 (49076)
- WALKER EXHAUST Universal Exhaust Flex Pipe, 25PK (40007)
- WALKER EXHAUST Exhaust Tail Pipe, 56162 (56162)
- WALKER EXHAUST Exhaust Reduction Pipe, 41994 (41994)
- WALKER EXHAUST Exhaust Tail Pipe, 67014 (67014)
- Walker Exhaust Emission Control Parts