Shop All Automotive Mufflers & Exhaust Pipes
Walker Exhaust
Exhaust Y Pipe, 40370
Mfr # 40370
Zoro # G8514358
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminized
- Outlet Diameter 2-1/2 in
- Length 23 in
- Material Steel
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 40370
- Zoro # G8514358
- UPC # 8638740370
- Country of Origin Unknown
- Category Automotive Mufflers & Exhaust Pipes
Dimensions
Outlet Diameter | 2-1/2 in |
Length | 23 in |
Details
Finish | Aluminized |
Material | Steel |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Ulitmate Black Silicone Gasket Maker/Sealant, 3 OZ (JBW32329)
- K&W Permanent Head Gasket and Block Repair, 32 oz. (401232)
- WALKER EXHAUST Exhaust Elbow, 41639 (41639)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- WALKER EXHAUST Exhaust Elbow, 41428 (41428)
- WALKER EXHAUST Exhaust Muffler, 21467 (21467)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- WALKER EXHAUST Exhaust Tail Pipe, 55683 (55683)
- WALKER EXHAUST Exhaust Tail Pipe, 41126 (41126)
- WALKER EXHAUST Exhaust Muffler, 18966 (18966)
- SPEC-D TUNING 341 Style Spiral Muffler 2.5 Inch Inlet, MF-SS341 (MF-SS341)
- Walker Exhaust Emission Control Parts