Shop All Automotive Mufflers & Exhaust Pipes
Walker Exhaust
Exhaust Muffler, 17917
Mfr # 17917
Zoro # G8497226
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Finish Aluminized
- Material Steel
- Type Combination
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 17917
- Zoro # G8497226
- UPC # 86387179171
- Country of Origin Unknown
- Category Automotive Mufflers & Exhaust Pipes
Dimensions
Length | 25 in |
Body Height | 4-1/4 in |
Body Length | 18 in |
Body Width | 8.813 in |
Details
Finish | Aluminized |
Material | Steel |
Type | Combination |
Shape | Oval |
Universal Fit | Yes |
Number of Inlets | 1 |
Number of Outlets | 1 |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- HARPER SYN 24"" P BRM (7924A)
- QUICKCABLE Sight Hole Lug, 2/0, 1/4", PK5 (8820-005D)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 30 A (CBT-30M)
- WALKER EXHAUST Exhaust Muffler, 18177 (18177)
- WALKER EXHAUST Exhaust Elbow, 41435 (41435)
- WALKER EXHAUST Exhaust Intermediate Pipe, 53477 (53477)
- WALKER EXHAUST Exhaust Muffler Assembly, 54681 (54681)
- WALKER EXHAUST Exhaust Muffler Assembly, 50054 (50054)
- WALKER EXHAUST EXHAUST MUFFLER (21528)
- DONALDSON Muffler, Round Style 6, M060251 (M060251)
- Walker Exhaust Emission Control Parts