Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 83307
Mfr # 83307
Zoro # G4289928
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Type Standard Oval
- Certification CARB Certified
- Body Material Stainless Steel
- Body Height 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 83307
- Zoro # G4289928
- UPC # 86387833073
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 11 in |
Body Height | 4-1/4 in |
Body Length | 10 in |
Body Width | 6-1/2 in |
Details
Type | Standard Oval |
Certification | CARB Certified |
Body Material | Stainless Steel |
Universal Fit | Yes |
Inlet Type | Pipe Connection |
Number of Inlets | 1 |
Substrate Material | Ceramic |
Number of Outlets | 1 |
Outlet Type | Pipe Connection |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Upholstrey Removal Tool, 8 In. L, Handheld (77221)
- DC CARGO 85in-96in Shoring Beam Load Bar For Trailer, Heavy-duty (HDAB96T)
- QUICKCABLE Bent Lug, 4/0, 1/2", 90 deg., PK5 (6440-005HL)
- ILC Replacement For AIMS INVERTORS PRODUCTS SCC30A (SCC30A)
- WALKER EXHAUST CATALYTIC CONVERTER (50497)
- WALKER EXHAUST Catalytic Converter, 83404 (83404)
- WALKER EXHAUST CATALYTIC CONVERTER (16450)
- WALKER EXHAUST Catalytic Converter, 50542 (50542)
- WALKER EXHAUST Catalytic Converter, 50567 (50567)
- WALKER EXHAUST Catalytic Converter, 50564 (50564)
- WALKER EXHAUST Catalytic Converter, 50526 (50526)
- Walker Exhaust Emission Control Parts