Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 82815
Mfr # 82815
Zoro # G4322502
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Body Material Stainless Steel
- Universal Fit Yes
- Type Round
- Vehicle Fit Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 82815
- Zoro # G4322502
- UPC # 86387828154
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 12 in |
Body Length | 6-1/4 in |
Body Height | 4-1/8 in |
Body Width | 4-1/8 in |
Outlet Inside Diameter | 2.25 in |
Inlet Inside Diameter | 2.25 in |
Details
Body Material | Stainless Steel |
Universal Fit | Yes |
Type | Round |
Vehicle Fit | Universal |
Certification | CARB Certified |
Outlet Type | Pipe Connection |
Grade Type | Regular |
Inlet Type | Pipe Connection |
Number of Outlets | 1 |
Number of Inlets | 1 |
Substrate Material | Ceramic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Pro Traxx 4 Step Pad & Clips (21-20001-5)
- HUMMINBIRD 9 M360 2Ddi Y Cable (720107-1)
- THE CLUB Lock Steering Wheel Club (1000)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900956)
- WALKER EXHAUST Catalytic Converter, 50526 (50526)
- WALKER EXHAUST Catalytic Converter, 54346 (54346)
- WALKER EXHAUST Catalytic Converter, 55644 (55644)
- WALKER EXHAUST Catalytic Converter, 16377 (16377)
- WALKER EXHAUST Catalytic Converter, 50481 (50481)
- WALKER EXHAUST Catalytic Converter, 83404 (83404)
- AP EXHAUST Catalytic Converter - Direct Fit, 642149 (642149)
- Walker Exhaust Catalytic Converters