Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 82812
Mfr # 82812
Zoro # G4302248
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-1/2 in
- Body Material Stainless Steel
- Body Height 4-1/8 in
- Certification CARB Certified
- Body Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 82812
- Zoro # G4302248
- UPC # 86387828123
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 17-1/2 in |
Body Height | 4-1/8 in |
Body Length | 13 in |
Body Width | 4-1/8 in |
Inlet Inside Diameter | 2.25 in |
Outlet Inside Diameter | 2 in |
Details
Body Material | Stainless Steel |
Certification | CARB Certified |
Type | Round |
Universal Fit | Yes |
Vehicle Fit | Universal |
Inlet Type | Pipe Connection |
Outlet Type | Pipe Connection |
Grade Type | Regular |
Substrate Material | Ceramic |
Number of Inlets | 1 |
Number of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51494 Replacement/Interchange Spin-On Filter (MF0575541)
- AMMCO Btlmfe Coated Steel 2Oz. Clip-On Wheel Weight (BTLMFE200)
- BANDO Auto Serpentine Belt, 7Pk1025 (7PK1025)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598945)
- WALKER EXHAUST Catalytic Converter, 54346 (54346)
- WALKER EXHAUST Catalytic Converter, 50431 (50431)
- WALKER EXHAUST Catalytic Converter, 55644 (55644)
- WALKER EXHAUST Catalytic Converter, 50498 (50498)
- WALKER EXHAUST Catalytic Converter, 81807 (81807)
- WALKER EXHAUST Catalytic Converter, 50505 (50505)
- WALKER EXHAUST Converter- Univ- Carb- Calcat Obdii, 84205 (84205)
- Walker Exhaust Catalytic Converters