Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 82811
Mfr # 82811
Zoro # G4301520
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-5/8 in
- Certification CARB Certified
- Body Length 9 in
- Universal Fit Yes
- Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 82811
- Zoro # G4301520
- UPC # 86387828116
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 12-5/8 in |
Body Length | 9 in |
Body Height | 4-1/8 in |
Body Width | 4-1/8 in |
Outlet Inside Diameter | 2 in |
Inlet Inside Diameter | 2 in |
Details
Certification | CARB Certified |
Universal Fit | Yes |
Type | Round |
Vehicle Fit | Universal |
Body Material | Stainless Steel |
Grade Type | Regular |
Number of Inlets | 1 |
Outlet Type | Pipe Connection |
Inlet Type | Pipe Connection |
Number of Outlets | 1 |
Substrate Material | Ceramic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nut/Bolt Assrtmnt, Grde 8.8 Caps, 698 pcs. (8619)
- BETTER BUILT GRIP RITE NO DRILL TRUCK TOOL BOX MOUNTING SYSTEM (29510402)
- A & I PRODUCTS 1 5/16" Square Slip Sleeve (w/ Grease Groove) 5" x3" x3" (A-500-2600)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- WALKER EXHAUST Catalytic Converter, 54723 (54723)
- WALKER EXHAUST Catalytic Converter, 50542 (50542)
- WALKER EXHAUST Catalytic Converter, 50564 (50564)
- WALKER EXHAUST Catalytic Converter, 54705 (54705)
- WALKER EXHAUST Catalytic Converter, 81824 (81824)
- WALKER EXHAUST Catalytic Converter, 48353 (48353)
- WALKER EXHAUST Catalytic Converter, 50498 (50498)
- Walker Exhaust Emission Control Parts