Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 81512
Mfr # 81512
Zoro # G4307866
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Body Length 12 in
- Type Large Oval
- Body Material Stainless Steel
- Vehicle Fit Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Exhaust
- MFR # 81512
- Zoro # G4307866
- UPC # 86387815123
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 18 in |
Body Length | 12 in |
Body Height | 4-1/4 in |
Body Width | 7-1/8 in |
Inlet Inside Diameter | 2 in |
Outlet Inside Diameter | 2.5 in |
Details
Type | Large Oval |
Body Material | Stainless Steel |
Vehicle Fit | Universal |
Universal Fit | Yes |
Certification | CARB Certified |
Substrate Material | Ceramic |
Outlet Type | Pipe Connection |
Number of Outlets | 1 |
Number of Inlets | 2 |
Grade Type | Regular |
Inlet Type | Pipe Connection |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-7/16 x 7 in. (PA2116)
- PETERSON Lite Marker Square Amber (V114A)
- ASTRO PNEUMATIC FENDER EXTENDER 80" (AO557100)
- AFTERMARKET Replacement Gray Seat w/armrests Fits Exmark, Fits Toro Zero Turn Mowers (SEQ90-0572)
- WALKER EXHAUST Catalytic Converter, 82812 (82812)
- WALKER EXHAUST Catalytic Converter With Integrated Exha, 82553 (82553)
- WALKER EXHAUST Catalytic Converter, 54723 (54723)
- WALKER EXHAUST Catalytic Converter, 50567 (50567)
- WALKER EXHAUST Converter- Univ- Carb- Calcat Obdii, 84205 (84205)
- WALKER EXHAUST Catalytic Converter, 50505 (50505)
- WALKER EXHAUST Catalytic Converter, 81824 (81824)
- Walker Exhaust Emission Control Parts