Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison WQ44CFDWO 44 in. Wood TV Media Stand Storage Console - White Oak
Mfr # WQ44CFDWO
Zoro # G703951446
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # WQ44CFDWO
- Zoro # G703951446
- UPC # 842158106018
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Elegance meets function with this 44" wood media console. Features ample storage space for your components behind double doors with tempered safety glass panes. Its cable management system helps you maintain a tidy entertaining space to enjoy your favorite movies and sports games. Supports TVs up to 48" made from high-grade MDF with a durable, textured finish to fit your home decor.
Features- Stylish, traditional design
- Rich, textured finish
- High-grade MDF and laminate construction
- Solid and sturdy design supports 250 lbs
- Accommodates most TVs up to 48 "
- Double doors with tempered, glass panes
- Ample storage space for components
- Color: White Oak
- Size: 44 in.
- Dimensions: 23 H x 44 W x 16 L in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, White (236BMC6)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- MANHATTAN COMFORT Camberly 62.99 TV Stand with 5 Shelves and Wine Storage in White and Cinnamon (246BMC62)
- ACME Follian Tv Stand, Black (80635)
- Walker Edison Furniture TV Stands & Entertainment Centers