Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W70FP18CL 70 in. Wood Media TV Stand Console with Fireplace - Charcoal
Mfr # W70FP18CL
Zoro # G903951468
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walker Edison Furniture
- MFR # W70FP18CL
- Zoro # G903951468
- UPC # 842158106056
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Create a warm, entertaining space in any room of your home with this wood media stand with electric fireplace. Crafted from high-grade MDF with a durable laminate finish to accommodate most flat panel TVs up to 70 inches. Features adjustable shelving to fit your components and a cable management system. Installation requires no technician, simply plug into standard household outlet and no venting required.
Features- Rich, textured finish
- High-grade MDF and durable laminate
- Supports up to 250 lbs
- Includes electric fireplace insert
- No electrician required, simple plug-in unit
- Accommodates most TVs up to 70 inches
- Adjustable shelving
- Ample storage space
- Color: Charcoal
- Size: 70 in.
- Dimensions: 24 H x 70 W x 16 L in.
- Weight: 102 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- BFM SEATING Glide for Margate Table Bases (163PHTBGL)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- HUDSON & CANAL Henn Hart Granger White TV Stand with Log Fireplace Insert - 24 x 58 x 15 in. (TV0675)
- SEATSOLUTIONS Calibre Plus 45 in. Corner TV Stand with 1 Shelf - Grey Oak (SE2770706)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- Walker Edison Furniture TV Stands & Entertainment Centers