Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W70FP18BL 70 in. Wood Fireplace Media TV Stand Console - Black
Mfr # W70FP18BL
Zoro # G703951651
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W70FP18BL
- Zoro # G703951651
- UPC # 814055025662
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
The W70FP18BL 70" Wood TV Stand with electric fireplace makes a cozy entertaining space in any room of your home. Made from high-grade MDF with a durable laminate finish to accommodate most flat panel TVs up to 70". Features adjustable shelving behind two side cabinets to fit your components and a cable management system. No electrician required with simple plug-in unit and no venting required.
Features- Hole(s) for Wiring
- Adjustable Shelf
- Rich, textured finish
- High-grade MDF and durable laminate
- Supports up to 250 lbs
- No electrician required, simple plug-in unit
- Accommodates most TVs up to 70"
- Adjustable shelving
- Ample storage space
- Color: Black
- Construction: MDF
- Number of Shelves: 4
- Size: 70 in.
- Dimensions: 24 H x 70 W x 16 L in.
- Weight: 102 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- VOLLRATH Caster (21527-1)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- BOLTON FURNITURE Shaker Cottage 36 In. Tv Stand- Cherry (ASCA1060)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- WINSOME TRADING Winsome Trading 92634 Zena Corner TV Stand; Espresso (92634)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- Walker Edison Furniture TV Stands & Entertainment Centers