Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W70CSPES 70 x 24 in. Essentials TV Stand - Espresso
Mfr # W70CSPES
Zoro # G703948583
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W70CSPES
- Zoro # G703948583
- UPC # 814055021282
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your TV in style with this wood media stand. Crafted from high-grade mdf with a durable laminate finish. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel tvs up to 70 in.
Features- Rich, textured finish.
- High-grade mdf and durable laminate.
- Supports up to 250 lbs.
- Accommodates most tvs up to 70 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Espresso.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 70 W x 24 H in.
- Item weight - 88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- WALKER EDISON FURNITURE Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso (W70FP18ES)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- Walker Edison Furniture TV Stands & Entertainment Centers