Shop All Accent Furniture and Storage
Walker Edison Furniture
Walker Edison W58SCCWH 58 in. Wood Simple Contemporary Console - White
Mfr # W58SCCWH
Zoro # G603851808
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58SCCWH
- Zoro # G603851808
- UPC # 842158105387
- Country of Origin China
- Category Accent Furniture and Storage
Description
Simple meets style in our contemporary console. Combining a modern aesthetic with convenient storage, any minimalist or modernist is sure to fall in love with our simple contemporary stand. Built with sturdy high-grade MDF and featuring a stylish, painted finish, these stands can accommodate most TV’s up to 60 inches.
Features- High-Grade MDF structure
- 4 Spacious shelves for ample storage
- Supports up to 250 lbs
- Accommodates most TV’s up to 60 inches
- Color: White
- Size: 58 in.
- Dimensions: 23 H x 58 W x 15 L in.
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- WALKER EDISON FURNITURE WalkerEdison OWTEXBR Acacia Wood Patio Butterfly Table; Brown (OWTEXBR)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC12PKWH)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- BAXTON STUDIO Baxton Studio ATSC1613-Columbia-Shoe Cabinet Rossin Modern & Contemporary Walnut Brown Finished 2-Door Wood Entryway Shoe Storage Cabinet (ATSC1613-Columbia-Shoe Cabinet)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- Walker Edison Furniture Accent Furniture and Storage