Shop All Accent Furniture and Storage
Walker Edison Furniture
Walker Edison W58SCCGY 58 in. Wood Simple Contemporary Console - Gray
Mfr # W58SCCGY
Zoro # G603851778
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58SCCGY
- Zoro # G603851778
- UPC # 842158105400
- Country of Origin China
- Category Accent Furniture and Storage
Description
Simple meets style in our contemporary console. Combining a modern aesthetic with convenient storage, any minimalist or modernist is sure to fall in love with our simple contemporary stand. Built with sturdy high-grade MDF and featuring a stylish, painted finish, these stands can accommodate most TV’s up to 60 inches.
Features- High-Grade MDF structure
- 4 Spacious shelves for ample storage
- Supports up to 250 lbs
- Accommodates most TV’s up to 60 inches
- Color: Gray
- Size: 58 in.
- Dimensions: 23 H x 58 W x 15 L in.
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- CALIFORNIA CABANA Towels 30 x 70 - Coral , 4PK (CABANA-CO)
- WALKER EDISON FURNITURE WalkerEdison OWTEXBR Acacia Wood Patio Butterfly Table; Brown (OWTEXBR)
- MANHATTAN COMFORT Nightstand, Mid Century, Whitee/Brown (204AMC67)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 1-Door Shoe Cabinet (173-10905)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- Walker Edison Furniture Accent Furniture and Storage