Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W58FPBDBW 58 in. Barn Door Fireplace TV Stand - Barnwood
Mfr # W58FPBDBW
Zoro # G903951475
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58FPBDBW
- Zoro # G903951475
- UPC # 842158102140
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
This cozy fireplace TV stand is the perfect piece to give your living or family room area a charming country feel. Features concealed storage space with side doors with adjustable shelving to fit your media and accessories. Includes a fireplace insert to warm up when it gets chilly that s easy to use and requires no electrician or venting.
Features- Sturdy, long lasting construction
- High-Grade MDF
- Durable laminate
- Accommodates most TV s up to 65
- No electrician required, simple plug-in unit
- Adjustable shelves
- Pair with our matching room collection for a complete look
- Color: Barnwood
- Materials: High-Grade MDF, Durable Laminate
- Size: 58 in.
- Dimensions: 25 H x 58 W x 16 L in.
- Weight: 100 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- WALKER EDISON FURNITURE Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso (W70FP18ES)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- MANHATTAN COMFORT Jasper 72.91 TV Stand in Off White Matte (226851)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- Walker Edison Furniture TV Stands & Entertainment Centers