Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W58FP4DWTB 58 in. Wood Media TV Stand Console with Fireplace - Traditional Brown
Mfr # W58FP4DWTB
Zoro # G203951489
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58FP4DWTB
- Zoro # G203951489
- UPC # 842158106087
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Create a warm, entertaining space in any room of your home with this wood media stand with electric fireplace. Crafted from high-grade MDF with a durable laminate finish to accommodate most flat panel TVs up to 60 inches. Features adjustable shelving behind two side cabinets to fit your components and a cable management system. Installation requires no technician, simply plug into standard household outlet and no venting required.
Features- Rich, textured finish
- High-grade MDF and durable laminate
- Supports up to 250 lbs
- Includes electric fireplace insert
- No electrician required, simple plug-in unit
- Accommodates most TVs up to 60 inches
- Adjustable shelving and ample storage space
- Color: Brown
- Size: 58 in.
- Dimensions: 24 H x 58 W x 16 L in.
- Weight: 100 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Black (224BMC8)
- SAUDER Morgan Main 80 in. Credenza Black A2 , Accommodates up to an 85 in. TV weighing 135 lbs (433735)
- ACME Follian Tv Stand, Black (80635)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Rustic Brown (222BMC9)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- Walker Edison Furniture TV Stands & Entertainment Centers