Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W58CSPWW 58 in. Wood TV Media Stand Storage Console - White
Mfr # W58CSPWW
Zoro # G703951569
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58CSPWW
- Zoro # G703951569
- UPC # 814055029660
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your TV in style with this wood media stand. Crafted from high-grade MDF with a durable laminate finish available in many colors to fit your home d cor. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel TVs up to 60 inches.
Features- Rich, textured finish
- High-grade MDF and durable laminate
- Supports up to 250 lbs
- Accommodates most TVs up to 60 inches
- Adjustable shelving
- Color: White
- Materials: High-Grade MDF, Durable Laminate
- Size: 58 in.
- Dimensions: 24 H x 58 W x 16 L in.
- Weight: 80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Oven Basket, Full Size (COB-F)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- WINSOME TRADING Winsome Trading 92532 Skippy 5pc TV Table Set Peanut Top (92532)
- MANHATTAN COMFORT Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use (308GFX1)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- ACME Follian Tv Stand, Black (80635)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- Walker Edison Furniture TV Stands & Entertainment Centers