Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W58CSPAG 58 in. Essential Wood TV Console - Ash Grey
Mfr # W58CSPAG
Zoro # G503951509
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walker Edison Furniture
- MFR # W58CSPAG
- Zoro # G503951509
- UPC # 812492018247
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Description:
Style and function combine to give this contemporary wood TV stand a striking appearance. The design creates a classy, urban look crafted from high-grade MDF and durable laminate. Console accommodates most flat-panel TVs up to 60 in. Features adjustable shelving that provides ample space for A/V components and other media accessories.
Features:
Reclaimed, urban design
Rich, textured finish
High-grade MDF and durable laminate
Solid and sturdy stand supports 250 lbs.
Accommodates most flat-panel TVs up to 60 in.
Adjustable shelving
Ample storage space for A/V components
Ships ready-to-assemble with necessary hardware and tools
Assembly instructions included with toll-free number and online support
Dimensions: 58" W x 16" D x 24" H
Weight: 80 lbs.
Style and function combine to give this contemporary wood TV stand a striking appearance. The design creates a classy, urban look crafted from high-grade MDF and durable laminate. Console accommodates most flat-panel TVs up to 60 in. Features adjustable shelving that provides ample space for A/V components and other media accessories.
Features:
Dimensions: 58" W x 16" D x 24" H
Weight: 80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2840)
- ACME Follian Tv Stand, Black (80635)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- Walker Edison Furniture TV Stands & Entertainment Centers