Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W58CCRES 58 x 24 in. Wood Corner TV Console - Espresso
Mfr # W58CCRES
Zoro # G503948578
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W58CCRES
- Zoro # G503948578
- UPC # 814055020612
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your TV in style with this corner wood media stand. Its space saving corner design provides optimal use and features adjustable shelving to fit your media components and accessories. Includes a cable management system to help maintain a tidy entertaining space. Crafted from high-grade mdf, this unit will accommodate most flat-panel tvs up to 60 in.
Features- Rich, matte finish.
- High-grade mdf and durable laminate.
- Space saving corner design.
- Supports up to 250 lbs.
- Accommodates most tvs up to 60 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Espresso.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 58 W x 24 H in.
- Item weight - 75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Jaipur X' Canvas Art, 10x19 (WAP04436-C1019GG)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- HENN & HART Granger White Oak TV Stand (TV0402)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- HUDSON & CANAL 80 in. Chabot Rectangular TV Stand Walnut (TV1633)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- BASICWISE White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (QI004417L)
- Walker Edison Furniture TV Stands & Entertainment Centers