Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W52C4CTES 53 x 35 in. Wood Console Table TV Stand - Espresso
Mfr # W52C4CTES
Zoro # G503948660
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W52C4CTES
- Zoro # G503948660
- UPC # 814055020582
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
The added height and style of this console table makes it a perfect fit for any room in your house, whether it be for entertaining, dining, or decorative purposes. Crafted from high-grade mdf, this stand accommodates most tvs up to 55 in. Features adjustable shelves behind glass-paned doors to provide ample storage space for media components or decorative accessories. Includes two multi-functional storage drawers and a spacious bottom shelf.
Features- Perfect for entertaining, dining or decorative purposes.
- 35 in. Height.
- High-grade mdf construction.
- Accommodates most tvs up to 55 in.
- Weight capacity of 250 lbs.
- Tempered, safety glass panes.
- Adjustable shelving.
- Two storage drawers and two cabinets.
- Spacious bottom shelf.
- Finish - Espresso.
- Material - High-grade mdf, tempered safety glass.
- Dimension - 16 D x 53 W x 35 H in.
- Item weight - 99 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- TRUE Spring Kit Door (884993)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- DAPHNES DINNETTE 60 in. TV Stand, Espresso (DA2450135)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- HUDSON&CANAL Presque Rectangular TV Stand for TVs up to 80 in Charcoal Gray (TV1855)
- Walker Edison Furniture TV Stands & Entertainment Centers