Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W52C32WH 52 x 33 in. Highboy Style Wood TV Stand - White
Mfr # W52C32WH
Zoro # G803948650
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W52C32WH
- Zoro # G803948650
- UPC # 814055020575
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Display your entertaining space in style with this highboy media stand. Its four storage cabinets provide ample storage space to house your favorite movies, components, and game consoles. Features adjustable shelving behind glass-paned doors and a built in cable management system. Crafted from high-grade mdf and tempered safety glass, this stand will accommodate most flat-panel tvs up to 55 in.
Features- High-grade mdf construction.
- Highboy style, 33 in. Height.
- Accommodates most tvs up to 55 in.
- Weight capacity of 250 lbs.
- Tempered, safety glass panes.
- Adjustable shelving.
- Four storage cabinets.
- Finish - White.
- Material - High-grade mdf, tempered safety glass.
- Dimension - 16 D x 52 W x 33 H in.
- Item weight - 108 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- HUDSON&CANAL Presque Rectangular TV Stand for TVs up to 80 in Charcoal Gray (TV1855)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2840)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- Walker Edison Furniture TV Stands & Entertainment Centers