Shop All Accent Furniture and Storage
Walker Edison Furniture
Walker Edison W32FWABU 32 in. Gwen Fretwork Accent Console - Blue
Mfr # W32FWABU
Zoro # G803851592
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W32FWABU
- Zoro # G803851592
- UPC # 842158102034
- Country of Origin China
- Category Accent Furniture and Storage
Description
Highlight your home with this decorative accent console, the fretwork doors add for an intriguing design for a look that is sure to please. Features an adjustable shelf to house your favorite d cor and accessories. This combination of practical and ornamental create a beautiful accent console that will complement any living room, dining room, bedroom, or hallway.
Features- Distressed Detailing
- Simple Pulls
- Tapered Legs
- The contour lines of the tapered legs exude elegance and sophistication
- Solid wood and high-grade MDF (Medium Density Fiberboard) with wood veneer
- Perfect for the kitchen, hallway, bedroom, living or dining room
- Burnished and distressing edges
- Fretwork design doors
- Color: Blue
- Shape: Rectangular
- Top Material: Wood
- Materials: Solid Wood, High-Grade MDF, Wood Veneer
- Number of Shelves: 2
- Number of Doors: 2
- Size: 32 in.
- Dimensions: 32 H x 32 W x 16 L in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR02156)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- ZORO SELECT Umbrella, 46 In, Black (3GRR8)
- WALKER EDISON FURNITURE WalkerEdison OWTEXBR Acacia Wood Patio Butterfly Table; Brown (OWTEXBR)
- ISL FURNISHINGS InterSpaceLiving Zuho Multi-USe Stool 2, Grey Blue (BS23DC-2PK-PP09)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DWELLINGDESIGNS Large Ultra Storage Baskets (DW1810143)
- Walker Edison Furniture Accent Furniture and Storage