Walker Edison OREGGCHGYG Swing Egg Chair with Stand; Grey
Mfr # OREGGCHGYG
Zoro # G704016397
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # OREGGCHGYG
- Zoro # G704016397
- UPC # 840035371863
- Country of Origin China
- Category Playground Equipment
Description
Fall into a fairytale world, a sci-fi fantasy, or historic biographic adventure as you nest in this oval, swing chair. This hanging hammock seat is the perfect home for any comfy retreat. Curl up with a book, tablet, or phone. Read or watch the day away in its egg-chair inspired, curved frame. Powder-coated metal and resin rattan weave together a lovely, faux-wicker look. Easy to store, this hanging chair uses an innovative design of industrial rope for a flexible unit; it holds the chair together while also providing a collapsible, easy-to-store frame. Weather-resistant cushion fabric keeps this patio chair protected on sunny or rainy days. Or keep it inside as your trusty, little indoor getaway. Wherever you place it, this swinging chair is sure to provide you a whimsical, relaxation station.
Features- Resin rattan wicker-inspired look
- Rope exterior for collapsible frame
- UV resistant, outdoor-friendly cushions with fabric ties
- Powder-coated steel, curved chair frame and stand
- Use as a stylish egg chair, hanging chair, patio chair, or hammock chair
- Color: Grey
- Length: 38"
- Width: 38"
- Height: 78"
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Bypass Pruner, 1" Capacity (41403)
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- WARMIES STUFFED ANIMAL HAMSTER PLUSH (CPJ-HAM-1)
- TECUMSEH Carburetor Rpl 632254/632238 (632991)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile- 3 x 19.5 x 19.5 In- 50 Pk - Yellow/Red/White Speckled (04-128-RO-50PK)
- CHAMPION SPORTS Tether Ball, Rubber/Nylon, Yellow (CSIVTB)
- PLAYBERG Outdoor Red and Blue Metal Rotating Seesaw (QI003377)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 30 Pk - 79.2 Square Feet - Green (04-126-GR-30PK)
- SPORTIME CONE FLOW MARKERS - SET OF 48 (112002542)
- SPORTIME PARACHUTE - 2 PERSON - SET OF 6 - PK (FF923-6C)
- Walker Edison Furniture Playground Equipment