Walker Edison Furniture W52HBSBDRO 52 in. Modern Farmhouse TV Stand; Rustic Oak
Mfr # W52HBSBDRO
Zoro # G703951606
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W52HBSBDRO
- Zoro # G703951606
- UPC # 842158164896
- Country of Origin Unknown
- Category TV Stands & Entertainment Centers
Description
Design your home with the storage space you need by incorporating this 52-inch TV stand into just about any room. With a versatile design, this TV stand can be utilized not only as an entertainment center in your living room, but as either a buffet in your kitchen or a storage cabinet in your bedroom. With plenty of storage space provided, from the open shelving and closed shelving with sliding barn cabinet doors. Position the sliding doors in the center or sides, with your media, electronics, accessories, glassware, or decor on the shelves. Including adjustable shelves and cord management to keep your room essentials organized and in one spot. Crafted of high-grade MDF, durable laminate, and metal for a modern farmhouse and traditional style. Can fit up to a 56-inch TV.
Features- 52 in. Modern Farmhouse TV Stand
- Showcasing a modern and traditional farmhouse style
- Made of high-grade MDF, durable laminate, and black painted metal
- Can fit up to a 56-inch TV
- Including functional sliding barn door fronts, cord management, adjustable shelves, and open and closed storage
- Can be used as a TV stand in your living room, buffet in your kitchen, or storage console in your bedroom
- Color: Rustic Oak
- Material: Durable laminate, black painted metal, High Grade MDF
- Dimension: 33" H x 52" L x 16" W
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Brown (Osaki Pro Yamato)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- MANHATTAN COMFORT Liberty 70.86 Floating Entertainment Center, Rustic Brown (235BMC9)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- WINSOME TRADING Winsome Trading 92532 Skippy 5pc TV Table Set Peanut Top (92532)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- Walker Edison Furniture TV Stands & Entertainment Centers