Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison Furniture W52C4CTRD 52 in. Wood Console Table TV Stand; Antique Red - 8 x 23 x 60 in.
Mfr # W52C4CTRD
Zoro # G203951472
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # W52C4CTRD
- Zoro # G203951472
- UPC # 814055024887
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
The added height and style of this console table makes it a perfect fit for any room in your house, whether it be for entertaining, dining, or decorative purposes. Crafted from high-grade MDF, this stand accommodates most TVs up to 55 inches. Features adjustable shelves behind glass-paned doors to provide ample storage space for media components or decorative accessories. Includes two multi-functional storage drawers and a spacious bottom shelf.
Features- Piece of 1
- Perfect for entertaining, dining or decorative purposes
- Weight capacity of 250 lbs.
- Tempered, safety glass panes
- Color: Antique Red
- Dimension: 8" H x 23" W x 60" L
- Weight: 113 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- WALKER EDISON FURNITURE Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso (W70FP18ES)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- SAUDER Entertainment Credenza Pp , Accommodates up to a 70 in. TV weighing 95 lbs (435105)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- Walker Edison Furniture TV Stands & Entertainment Centers