Shop All Outdoor Dining Sets
Walker Edison Furniture
Walker Edison Furniture OW6TXVINGW 6 Piece Extendable Outdoor Patio Dining Set; Grey Wash
Mfr # OW6TXVINGW
Zoro # G403850957
product price: $1,885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,885.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # OW6TXVINGW
- Zoro # G403850957
- UPC # 840035310695
- Country of Origin Unknown
- Category Outdoor Dining Sets
Description
Rain or shine you'll want to gather around this good-looking, sturdy 6-piece outdoor dining set. The four comfortable patio chairs and bench feature a chevron wood design for a fun and modern spin on the classic outdoor dining set. The patio table includes a butterfly extension and can accommodate an umbrella so you can stay out of the sun if you'd like to. This modern backyard living set will have you feeling fancy and fresh even when someone lets the barbeque dinner cook a little too long.
Features- Extendable table and seating with a chevron design
- Perfect for your backyard, patio, or deck
- Weather resistant patio set
- Acacia wood material ideal for outdoor use
- Solid Acacia Wood
- 6 Piece
- One dining table, four chairs and one bench
- Finish: Grey Wash
- Country of Origin: Vietnam
- Bench Dimension: 18 x 16 x 53 in.
- Table Dimension: 30 x 35 x 55-79 in.
- Chair Dimension: 35 x 25 x 25 in.
- Weight: 203 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Caster (634-04237C)
- EZ VANE EZ Vane EZ1303-RF Bison Weathervane with Roof Mount (EZ1303-RF)
- SAMLEX AMERICA Samlex SEC-1215UL SEC-UL Series 12V Battery Charger - 15 Amp (SEC-1215UL)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- FLASH FURNITURE 30" Round White Steel Folding Table w/ 2 Chairs (CO-30RDF-02CHR2-WH-GG)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- HANOVER Foxhill 5-Piece Patio Seating Set with 4 Sling Outdoor Lounge Chairs (FOXHILL5PCCT-GRY)
- Walker Edison Furniture Outdoor Dining Sets