Shop All Outdoor Dining Sets
Walker Edison Furniture
Walker Edison Furniture OW4SGW 4 Piece Classic Outdoor Patio Chat Set; Grey Wash
Mfr # OW4SGW
Zoro # G904045029
product price: $914.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # OW4SGW
- Zoro # G904045029
- UPC # 840035309194
- Country of Origin Unknown
- Category Outdoor Dining Sets
Description
Built with comfort and the outdoors in mind, this four-piece solid acacia wood set is weather resistant and incredibly inviting thanks to its plush cushions. Two chairs and one loveseat bench, both with ivory cushions, will comfortably accommodate four of your oldest or newest friends so you can keep the conversation running long after the sun has gone down. The set also includes a matching coffee table so you can keep your signature summertime drink within close reach. Classic design meets timeless utility with this outdoor living chat set.
Features- Outdoor chair cushions included
- Perfect for your backyard, patio, or deck
- Weather resistant patio set
- Acacia wood material ideal for outdoor use
- Beautiful grey wash finish
- Solid Acacia Wood, Polyester Cushion
- 4 Piece
- One loveseat bench, two chairs and one coffee table
- Finish: Grey Wash
- Country of Origin: Vietnam
- Loveseat Dimension: 37 x 24 x 48 in.
- Chair Dimension: 37 x 20 x 24 in.
- Coffee Table Dimension: 20.5 x 19.5 x 47 in.
- Weight: 136 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- ILC Replacement For Metropcs Eb535163Lagsta Battery (EB535163LAGSTA)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- ZORO SELECT Right Hand Single Shank Body Nozzle (3JEZ5)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- CAMFUR Legacy 3-Piece Bistro Dining Set (LEGACY3PC-TN)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- JECO OF-SC001-2-CES018 Papasan Espresso Wicker Swivel Chair & Table Set with Brick Red Cushions (OF-SC001_2-CES018)
- Walker Edison Furniture Patio Furniture