Shop All Outdoor Dining Sets
Walker Edison Furniture
Walker Edison Furniture OW3DGVINDB 3 Piece Chevron Outdoor Patio Dining Set; Dark Brown
Mfr # OW3DGVINDB
Zoro # G003850968
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # OW3DGVINDB
- Zoro # G003850968
- UPC # 842158185778
- Country of Origin Unknown
- Category Outdoor Dining Sets
Description
Everyone has a seat at the table with this three-piece picnic style outdoor dining set. With two benches you can easily accommodate little bodies next to not-so-little bodies or a few loved ones can spread out and have the space they desire without having to sacrifice a sense of community. Plus, the benches include a fabulous chevron design that looks great even when you're not using it. The table includes a space to insert an outdoor umbrella so shade or shine the best dining out experience can be found in your very own backyard.
Features- Modern style with chevron detailing
- Perfect for your backyard, patio, or deck
- Weather resistant patio set
- Acacia wood material ideal for outdoor use
- Beautiful stain finish
- Solid Acacia Wood
- 3 Piece
- Dining table and two dining benches
- Finish: Dark Brown
- Country of Origin: Vietnam
- Dining Table Dimension: 30 x 32 x 60 in.
- Bench Dimension: 18 x 16 x 53 in.
- Weight: 113 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- CAMCO TASTEPURE 4FT PREMIUM DRINKING WATER HOSE, 5/8IN ID LLC (22813)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- DEKO LIVING Outdoor Patio and Coffee Table Set (COP30004)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- Walker Edison Furniture Patio Furniture