Shop All Storage Cabinet Parts
Walker Edison Furniture
Walker Edison DT41TB 41 in. Wood Media Storage Tower Cabinet - Brown
Mfr # DT41TB
Zoro # G403877312
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walker Edison Furniture
- MFR # DT41TB
- Zoro # G403877312
- UPC # 814055029592
- Country of Origin China
- Category Storage Cabinet Parts
Description
Perfect for your bedroom, living room, game room, home office, this multi-functional media tower provides ample storage to house your favorite DVDs, CDs, games, books, media and more. Features two adjustable shelves crafted from high-grade MDF with durable laminate finish behind two double doors with tempered safety glass panes to fit your home d cor.
Features- Stylish, sturdy design
- Rich textured finish
- High-grade MDF with durable laminate
- Holds approximately 100 DVDs
- Adjustable shelving
- Color: Brown
- Materials: High-Grade MDF, Durable Laminate
- Size: 41 in.
- Dimensions: 41 H x 18 W x 8 L in.
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Luggage Rack Black w/ Back (LR-BR-BLK)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- PROMAN PRODUCTS PromanProducts ST16716 6-Cell Storage Cabinet - White (ST16716)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- TENNSCO Caster Kit, 36 in W x 24 in D, Med Gray (CK24GR)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- Walker Edison Furniture Storage Cabinet Parts