Shop All Desks
Walker Edison Furniture
Walker Edison D51X29WH 51 x 29 in. X-frame Glass & Metal L-Shaped Computer Desk - White
Mfr # D51X29WH
Zoro # G103922992
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # D51X29WH
- Zoro # G103922992
- UPC # 814055020247
- Country of Origin China
- Category Desks
Description
Unfettered by excessive drawers and shelves, the simple design of this three-piece computer desk exudes sophistication. Its l-shaped setup creates the perfect corner wedge to save you space and optimize your home office. Features a powder-coated steel frame and tempered safety glass shelves with beveled edges for a soft, smooth finish.
Features- Polished and beveled, tempered safety glass.
- Steel frame with powder-coated finish.
- Space-saving l-shape design.
- Unique x-frame with flat metal tubing.
- All glass is 6 mm. Thick.
- Finish - White.
- Material - Tempered safety glass, steel.
- Dimension - 20 D x 51 W x 29 H in.
- Item weight - 57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- WALKER EDISON FURNITURE Walker Edison DW48D30-DHWH Deluxe Solid Wood Desk w/ Hutch - White (DW48D30-DHWH)
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- WE'RE IT Ultra Premium Reception Station (UP169180FF)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Grey (I 7647)
- Walker Edison Furniture Desks