Walker Edison Furniture

Walker Edison D51AL30 L-Shaped Glass Computer Desk- Clear-Silver- Silver


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Description: This contemporary desk offers a sleek modern design crafted with durable steel and thick tempered safety glass. The L-shape provides a corner wedge for more space and the design creates a look that is both attractive and simple. Flexible configuration options allow you to mount the keyboard tray on either side of the desk. Also included are a universal autonomous CPU stand and a sliding keyboard tray. This desk compliments any room and is a great addition to any home office. Features:
  • Stylish modern design
  • Polished and beveled tempered safety glass
  • Contemporary chrome mounts securely attach the glass to the frame
  • Durable steel frame with a silver finish
  • Space saving L-Shape design
  • Universal autonomous CPU stand
  • Sliding keyboard tray
  • Desk is 51 in. L (on both sides) x 21 in. D x 29 in. H
  • All glass is 6mm thick
  • Ships Ready-to-Assemble with all necessary tools
  • Assembly instructions plus toll-free number and online support available
  • Finish: Silver
  • Material: Tempered Safety Glass Steel
  • Material of Top: Tempered Safety Glass
  • Material of Base: Steel
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.