Shop All Desks
Walker Edison Furniture
Walker Edison D48X30WH 48 in. Xtra Computer Desk - White
Mfr # D48X30WH
Zoro # G503922882
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # D48X30WH
- Zoro # G503922882
- UPC # 812492018315
- Country of Origin China
- Category Desks
Description
Description:
Modernize your home office with this stunning computer desk. Constructed of thick, tempered safety glass and steel frame together create a sturdy, stylish work space. Features a large storage drawer to maintain a neat appearance for organized, optimal use. The classic, x-frame leg design and sleek finish are sure to please.
Features:
Modern, sleek finish
Classic, x-frame leg design
Powder-coated steel frame
Tempered safety glass with silk-screened finish
Vast workspace for optimal use
Sliding wood drawer offers storage and organization
Ships ready-to-assemble with necessary hardware and tools
Assembly instructions included with toll-free number and online support
Dimensions: 48" W x 27" D x 31" H
Weight: 50 lbs.
Modernize your home office with this stunning computer desk. Constructed of thick, tempered safety glass and steel frame together create a sturdy, stylish work space. Features a large storage drawer to maintain a neat appearance for organized, optimal use. The classic, x-frame leg design and sleek finish are sure to please.
Features:
Dimensions: 48" W x 27" D x 31" H
Weight: 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- WALKER EDISON FURNITURE Walker Edison DW48D30-DHWH Deluxe Solid Wood Desk w/ Hutch - White (DW48D30-DHWH)
- BAXTON STUDIO Table Desk, 29.50 in H, Engineered Wood, Metal (108-5433)
- HON Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- GEC Offices To Go„¢ 4 Shelf Bookcase in Walnut - Executive Modular Furniture (SL71BC-AWL)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- INTERNATIONAL CONCEPTS 30 W, 24 H, Unfinished, Hardwood (OF-68)
- Walker Edison Furniture Desks