Walker Edison Furniture

Walker Edison BTOFBL Sunset Twin-Futon Bunk Bed- Black


product price: $474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Description:Elegance and function combine to give this contemporary bunk bed a striking appearance. The design gives a stylish modern look crafted with durable steel framing. Designed with safety in mind the bed includes full length guardrails and a sturdy integrated ladder. Great for any space-saving design needs. Futon easily converts into a full size sleeper to accommodate an overnight guest or a growing family.Features:
  • Stylish contemporary design
  • Attractive lead-free powder-coated finish
  • Quickly easily and safely converts into a full size sleeper
  • Conforms to the latest consumer product safety standards
  • Ideal space-saving design
  • Maximum recommended upper mattress thickness of 9 in.
  • Sturdy construction
  • Does NOT include mattresses or bedding
  • Ships Ready-To-Assemble
  • Assembly instructions with online support and toll-free number available
  • Finish: Black
  • Material: Powder Coated Steel
  • Material of Top: Powder Coated Steel
  • Material of Base: Powder Coated Steel
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.