Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
angelo:HOME 52" Mid Century Modern TV Stand - Acorn
Mfr # AH52CMCAC
Zoro # G803951629
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walker Edison Furniture
- MFR # AH52CMCAC
- Zoro # G803951629
- UPC # 814055023316
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Your living or entertainment room can look even more stylish with this angelo:HOME Mid-Century TV Stand. This piece of furniture offers ample storage for your media components, gaming devices and other electronic accessories. Crafted from durable manufactured wood, this flat panel TV stand is designed for TVs up to 55" wide. The versatile design features three large drawers, side cabinet with adjustable shelving, and a cable management function at the back.
Features- Piece of 1
- Designed by Angelo Surmelis
- Durable, long lasting design
- Concealed side cabinet
- Cable management system
- Color: Acorn
- Dimension: 18" H x 23" W x 59" L
- Weight: 121 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- FLASH FURNITURE 12 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-12-GY-GG)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- WINSOME TRADING Winsome Trading 92532 Skippy 5pc TV Table Set Peanut Top (92532)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawer, Living Room, Bedroom, Laminate, Brown (I 2611)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Off White (223BMC1)
- CONVENIENCE CONCEPTS Oxford 1 Drawer Console Table, Espresso (HI2539678)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Off White (224BMC1)
- Walker Edison Furniture TV Stands & Entertainment Centers