Shop All Power Supplies
Waldom
Power Supply Module, 4.5 to 6V DC, 15V DC, 0.2A
Mfr # WA-103
Zoro # G305827576
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4.5 to 6V DC
- Output Voltage 15V DC
- Output Amps 0.2A
- Height 1-1/4 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldom
- MFR # WA-103
- Zoro # G305827576
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 1-1/4 in |
Width | 1/2 in |
Depth | 0.8 in |
Details
Item | Power Supply Module |
Input Voltage | 4.5 to 6V DC |
Output Voltage | 15V DC |
Output Amps | 0.2A |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 26.3 to 28.1A (CC39.6)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- ABB Replacement for Tessco 888063143991 (888063143991)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- Waldom Power Systems