Waldmann

Tubular Machine Tool Light, 36W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tubular Machine Tool Lights

Key Features

  • Machine Tool Light Type Tubular Machine Tool Light
  • Lighting Technology Fluorescent
  • Voltage 110 to 230V AC
  • Watts 36 W
  • Lumens 2,900 lm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 2.75 in
Overall Length 23 in
Overall Width 2.8 in
Power Cord Length 8 ft
Tube Diameter 2.8 in
Overall Height 2.8 in
Manufacturer Warranty Length 5 yr

Description

Machine Tool Light, IP Rating IP67, Lighting Technology Fluorescent, Maximum Brightness 2,900 lm, Mount Type Bracket, Operating Voltage 110 to 230V AC, Overall Length 23 in, Power Cord Length 8 ft, Tube Diameter 2.8 in, Wattage 36 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Non-Adjustable, Color Rendering Index Not Applicable, Color Temperature 4000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.