Shop All Tubular Machine Tool Lights
Waldmann
Tubular Machine Tool Light, 24VDC, 30W
Mfr # 113124M20
Zoro # G6411721
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Tubular Machine Tool Light
- Lighting Technology LED
- Voltage 24VDC
- Watts 30 W
- Lumens 2,300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 113124M20
- Zoro # G6411721
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Overall Length | 31.61 in |
Outside Dia. | 2.75 in |
Cord Length | 16 ft |
Tube Diameter | 2.75 in |
Overall Width | 1.57 in |
Overall Height | 1.18 in |
Power Cord Length | 16 ft |
Description
Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 2,700 lm, Mount Type Clamp, Operating Voltage 24V DC, Overall Length 31.61 in, Power Cord Length 16 ft, Tube Diameter 2.75 in, Wattage 30 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Adjustable +/- 90 Degrees with Accessory Brackets, Color Rendering Index 85, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- WALDMANN Machine Light, IP54, LED, 630lm (114035000-00801346)
- WALDMANN Machine Light, IP54, LED, 1260lm (114039000-00801355)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- Waldmann Tubular Machine Tool Lights