Shop All Portable and Task Lighting Accessories
Waldmann
Tubular Light Mounting Bracket, Straight
Mfr # 190015019-00014930
Zoro # G0980892
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Includes Mounting Screws
- For Use With 112913010, 112913011, 128100900, 128100901, 128110900, 128110901, 128120900, 128120901, 138450000, 138450001, 138451001, 138491001, 619063010, 619063011, Mfr. No. 138451000
- Application Requires Two When Mounting with Waldmann Tubular Machine Tool Lights
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 190015019-00014930
- Zoro # G0980892
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Overall Length | 5.9 in |
Base Diameter | 2 3/4 in |
Overall Depth | 5.9 in |
Description
Tubular Light Mounting Bracket, Clamping Capacity Not Applicable, Color Silver, Compatible with Brand RL70E, RL70LE, Compatible with Manufacturer Model Number 112913010-00488729, 112913011-00488735, 128100900, 128100901, 128110900, 128110901, 128120900, 128120901, 138450000-00019726, 138450001-00019727, 138451000-00019665, 138451001-00019672, 138491001-00488841, 619063010-00077590, 619063011-00005922, Material Neoprene (Insert); Steel, Mount Type Bracket, Overall Depth 5.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D116K)
- ILC Replacement for Westinghouse 03706 replacement light bulb lamp 2 Pack (03706 WESTINGHOUSE)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- HALO H245Icat (H245ICAT)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WALDMANN Replacement Tube (305169020)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- Waldmann Portable and Task Lighting Accessories