Shop All Portable and Task Lighting Accessories
Waldmann
Tubular Light Mounting Bracket, Short L
Mfr # 190015995
Zoro # G0355826
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short L
- Housing Material Metal
- Description/Special Features Bolt Down
- Industry Type Healthcare
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waldmann
- MFR # 190015995
- Zoro # G0355826
- Country of Origin Germany
- Category Portable and Task Lighting Accessories
Dimensions
Overall Length | 4.3 in |
Overall Depth | 4.3 in |
Description
Tubular Light Mounting Bracket, Clamping Capacity Not Applicable, Color Silver, Compatible with Brand RL70E, RL70LE, Compatible with Manufacturer Model Number 112913010-00488729, 112913011-00488735, 128100900, 128100901, 128110900, 128110901, 128120900, 128120901, 138450000-00019726, 138450001-00019727, 138451000-00019665, 138451001-00019672, 138491001-00488841, 619063010-00077590, 619063011-00005922, Material Metal; Neoprene (Insert); Steel, Mount Type Bracket, Overall Depth 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- ILC Replacement for Federal Signal K8107177a (K8107177A FEDERAL SIGNAL)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- WALDMANN Replacement Tube (305169020)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- Waldmann Portable and Task Lighting Accessories